SANI-TECH Platinum-Cured Wire Reinforced Silicone Tubing

Supplier: SANI-TECH
MFLX15943-65EA 36800 INR
MFLX15943-65
SANI-TECH Platinum-Cured Wire Reinforced Silicone Tubing
Tubing Transfer Tubing
Formulations: Sani-Tech® STHT-WR tubing , silicone, platinum cured.

Applications: Demanding sanitary high pressure and high vacuum, pharmaceutical, food and beverage, and cosmetic applications.

Characteristics: Ultra-flexible bend radius, Excellent heat resistance, low compression set, odorless, nontoxic and translucent.

Certifications: FDA compliant and USP Class V extractables; exceeds Class Vl implant; exceeds 3A Sanitary Standards; produced to Bulk Pharmaceutical cGMPs (FDA compliant). Tubing is manufactured according to GMP.

Temperature range: -62 to 260 °C (-80 to 500 °F)

Sterilise: Autoclave, ethylene oxide, or gamma irridiation.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR