Color-Coded Peroxide-Cured Silicone Tubing, Red

Supplier: Avantor Fluid Handling
MFLX96150-02EA 13209.37 INR
MFLX96150-02 MFLX96150-04
Color-Coded Peroxide-Cured Silicone Tubing, Red
Tubing Transfer Tubing
Ideal for dedicated or multiple lines—color-coding provides quick and easy line identification.

  • Global market leader in range of formulations for most extensive chemical compatibility

Ideal for dedicated or multiple lines—color-coding provides quick and easy line identification
Characteristics: Superior heat resistance, low compression set, odorless, and nontoxic. Translucent.
Certifications: Elastomer is FDA-compliant (21 CFR 177.2600). Tubing is manufactured according to GMP.
Temperature range: –60 to 460 °F (–51 to 238 °C)
Sterilize: Autoclave or gamma irradiation.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR