VWR®, GC Headspace Vials with Aluminium Caps and Septa

Supplier: VWR Collection
548-2547EA 4071 INR
548-2547 548-2548 548-2549 548-2550 548-2551 548-2552 548-2571
VWR®, GC Headspace Vials with Aluminium Caps and Septa
Vials
Clear and amber glass vials with a rounded or flat bottom, and volumes from 1,5 to 20 ml and closures. A rounded bottom vial is more sturdy and resistant to high pressure during the heating process. Flat bottom vials are more appropriate for certain instruments.

  • Pressure-release safety caps with a broad range of different septa available
  • Magnetic and magnetic bi-metal caps for CTC Combi PAL and Shimadzu AOC5000 autosamplers
  • Caps with Pharma-Fix septa (butyl/PTFE) achieve the best sealing properties
  • Due to the 1,2 mm wall thickness, these vials can withstand high internal pressures

ND11, 1,5 ml vials clear and amber with aluminium cap and septa combopack. Vials available with flat crimp neck or bevelled crimp neck.

Certifications: Each pack contains a Certificate of Confirmity (COC).

Delivery information: The combopacks of vials and caps contain vials and septa caps - 100 pieces each.

Packaging: Vials are supplied completely shrink-wrapped to ensure origin, purity and transport safety.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR