VWR®, Magnetic Hotplate Stirrer, Analogue

Supplier: VWR
VWR®
444-1082EA 52963 INR
444-1082
VWR®, Magnetic Hotplate Stirrer, Analogue
Stirrers Magnetic Hotplate Stirrers
Analogue magnetic stirrer, with white ceramic glass square plate and moulded aluminium housing which ensures even heat distribution on the plate surface. Thermal insulation keeps the housing cool during operation. Unit has a digital temperature controller with independent LED display, separate LED displays that show temperature and speed and a USB port.

  • Highly scratch and chemical resistant ceramic glass top plate
  • Hot top indicator for temperatures above 50 °C even when switched off
  • Large top plate accommodates beakers up to 5000 ml
  • Choice of Celsius and Fahrenheit as units
  • Dual PT sensors for safety and fail safe operating mechanism
  • Can be used at 5 to 40 °C (80% relative humidity), in an incubator or cold room
  • User can set high temperature cut-off and hard wired cutoff temperatures

Certifications: IP protection class according to DIN EN 60529: IP 21

Delivery information: Supplied with PT 100 temperature probe
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR