Silica gel, functionalized, Propyl sulphonic acid, J.T.Baker®
Supplier: Avantor
Synonyms:
3-Propylsulphonic acid-functionalized silica gel
Management of Change (MOC) category = RL
7257-01EA
37821.55
INR
7257-01
7257-05
7257-07
Silica gel, functionalized, Propyl sulphonic acid, J.T.Baker®
Silica gel, functionalized, Propyl sulphonic acid
Specification Test Results
For drug manufacturing or R&D use only. Not on TSCA Inventory. | |
Appearance | Passes Test |
Average Particle Diameter, µm (APD) | |
Bulk Density, g/ml | 0.40 - 0.60 g/ml |
Specific Surface Area, m²/g, For Information Only | |
Average Pore Diameter, nm | 90.0 - 110.0 nm |
Pore volume (cc/g) | 0.70 - 0.90 |
pH (10 % suspension) | |
Carbon , pre-oxidized (FIO) | |
Sulfur , pre-oxidized (FIO) | |
Carbon, oxidized (FIO) | |
Sulfur, oxidized (FIO) |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...