VWR®, Magnetic Hotplate Stirrer, 320 ℃

Supplier: VWR
VWR®
521-2782EA 25245 INR
521-2782
VWR®, Magnetic Hotplate Stirrer, 320 ℃
Stirrers Magnetic Hotplate Stirrers, Multi-position
With class leading features that are designed to deal with demanding laboratory conditions and real life situation, this equipment is the answer to all of your hotplate stirring needs.

  • Max stirring capacity of 10 L
  • Heater temperature setting from ambient to 320 °C with safe temperature setting upto 345 °C
  • Safe temperature circuit for accurate temperature during operation
  • Variable speed setting from 200 to 2200 min⁻¹ in steps of 10 min⁻¹
  • Long timer range from 1 to 999 mins and infinite mode

It has been equipped with top of the line features which ensure that the device is primed for optimum performance as well as durability without the hassle of frequent and hectic maintenance.

Certifications: IP Protection Class: IP 21

Ordering information: Different types of recation blocks to be ordered seperately.

Delivery information: Comes with PT-1000 probe and stand.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR