Cryogenic Chest Freezers

Supplier: Haier
HAIEDW-150W200EA 1837501 INR
HAIEDW-150W209 HAIEDW-150W200
Cryogenic Chest Freezers
Freezers Cryogenic Freezers
Cryogenic chest freezer designed for long-term storage of biological samples.

  • Alternative for LN2 Storage: Refrigeration system is designed to avoid the danger of traditional liquid nitrogen storage
  • Convenience: Compact casters for ease of manoeuvring, ergonomic and integrated structure design for ease of operation
  • Reliable performance: Cabinet temperature can reach –150 ℃ with fluctuation within 6 ℃

Units have two inner doors.

Ordering information: Racks and boxes must be ordered separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR