VWR®, Spectrophotometer Cuvettes

Supplier: VWR Collection
414004-053 414004-068 414004-069 414004-060 414004-055 414004-059
VWRU414004-053EA 0 INR
VWRU414004-053 VWRU414004-068 VWRU414004-069 VWRU414004-060 VWRU414004-055 VWRU414004-059
VWR®, Spectrophotometer Cuvettes
Cuvettes Spectrophotometer Cuvettes
Cuvettes manufactured from Spectrosil quartz for accurate readings over the entire UV range to near infrared range. Due to the fully heat-fused construction (no intermediate materials or adhesives) and careful annealing to remove any strain, there is no optical or physical distortion of the two optically polished windows.

  • Far UV quartz
  • Wavelength range of 170 to 2700 nm
  • Matched sets available
  • Fully heat-fused construction

In semi-micro cuvettes, the walls parallel to the light path are thickened, decreasing the sample chamber width to 4 mm.

Order Now

SPECIFICATIONS

Environmentally Preferable
Wavelength 170 - 2700 nm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR