Titrator, digital

Supplier: HACH
2270900
HACH2270900EA 0 INR
HACH2270900
Titrator, digital
Titrators
This portable titrator enables analyses in the lab, the plant or the field.

  • Faster than a buret
  • Accuracy ±1%
  • Interchangeable cartridges allow you to change titrants in seconds: No cleaning or rinsing burets
  • More than 50 parameter/range combinations available
  • Concentrated titrants allow 40 to 100 typical titrations per cartridge
  • Number used for calculation of sample concentration is recorded directly from the digital counter

Weight: 132 g

Ordering information: Supplied with manual, 100-ml graduated cylinder, 125- and 250- ml Erlenmeyer flasks,More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR