Avantor® ACE® Excel® C8, HPLC/UHPLC Columns, Analytical, 3 µm

Supplier: Avantor
EXL-112-0502UEA 33790 INR
EXL-112-0502U EXL-112-0503U EXL-112-0546U EXL-112-7503U EXL-112-7546U EXL-112-1002U EXL-112-1003U EXL-112-1046U EXL-112-1203U EXL-112-1246U EXL-112-1502U EXL-112-1503U EXL-112-1546U EXL-112-2546U
Avantor® ACE® Excel® C8, HPLC/UHPLC Columns, Analytical, 3 µm
Chromatography Columns
These ultra-inert Avantor® ACE® Excel® C8 columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.

  • Ultra high purity, base deactivated silica with exceptional reproducibility
  • Ideal for a wide range of analytes differing in hydrophobicity
  • Wide range of particle sizes (2 to 5 µm) and complementary phases
  • Can be used as general purpose starting point column
  • Method validation kits contain three different batches of the same phase -
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Carbon load 9%
Endcapped Yes
Max. pressure 1000 bar
pH range 2 - 8
Surface area 300 m²/g
USP code L7

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR