VWR®, Thermal Cyclers
Supplier: VWR Collection
732-2548EA
1063374.48
INR
732-2548
732-2549
732-2550
732-2551
732-2552
732-2554
732-2555
732-2914
732-2915
VWR®, Thermal Cyclers
PCR Cyclers
SPECIFICATIONS
Model | UNO96 | UNO96 Gradient | UNO384 | Doppio | Doppio Gradient | UNO96 HPL | UNO96 HPL Gradient | |
Block homogeneity | ±0,2 °C at 72 °C | ±0,2 °C at 72 °C | ±0,2 °C at 72 °C | ±0,2 °C at 72 °C | ±0,2 °C at 72 °C | ±0,2 °C at 72 °C | ±0,2 °C at 72 °C | |
Environmentally Preferable | ||||||||
Control accuracy | ±0,1 °C | ±0,1 °C | ±0,1 °C | ±0,1 °C | ±0,1 °C | ±0,1 °C | ±0,1 °C | |
Cooling ramp rate | Max. 5 °C/s | Max. 5 °C/s | Max. 5 °C/s | Max. 5 °C/s | Max. 5 °C/s | Max. 5 °C/s | Max. 5 °C/s | |
Display | Touch-sensitive TFT display (800×480 pixels, 16:9, 65536 colours) | Touch-sensitive TFT display (800×480 pixels, 16:9, 65536 colours) | Touch-sensitive TFT display (800×480 pixels, 16:9, 65536 colours) | Touch-sensitive TFT display (800×480 pixels, 16:9, 65536 colours) | Touch-sensitive TFT display (800×480 pixels, 16:9, 65536 colours) | Touch-sensitive TFT display (800×480 pixels, 16:9, 65536 colours) | Touch-sensitive TFT display (800×480 pixels, 16:9, 65536 colours) | |
Gradient | - | + | - | - | + | - | + | |
Gradient temperature range | - | 35...105 °C | - | - | 35...105 °C | - | 35...105 °C | |
Heating ramp rate | Max. 5 °C/s | Max. 5 °C/s | Max. 5 °C/s | Max. 5 °C/s | Max. 5 °C/s | Max. 5 °C/s | Max. 5 °C/s | |
Interfaces | 4× USB, 1× Ethernet (MS Windows®, Linux) | 4× USB, 1× Ethernet (MS Windows®, Linux) | 4× USB, 1× Ethernet (MS Windows®, Linux) | 4× USB, 1× Ethernet (MS Windows®, Linux) | 4× USB, 1× Ethernet (MS Windows®, Linux) | 4× USB, 1× Ethernet (MS Windows®, Linux) | 4× USB, 1× Ethernet (MS Windows®, Linux) | |
Lid temperature range | 40...120 °C | 40...120 °C | 40...120 °C | 40...120 °C | 40...120 °C | 40...120 °C | 40...120 °C | |
Programs | Unlimited number of programs via network PC or USB memory sticks: Internal memory for 500000 typical PCR protocols | Unlimited number of programs via network PC or USB memory sticks: internal memory for 500000 typical PCR protocols | Unlimited number of programs via network PC or USB memory sticks: Internal memory for 500000 typical PCR protocols | Unlimited number of programs via network PC or USB memory sticks: Internal memory for 500000 typical PCR protocols | Unlimited number of programs via network PC or USB memory sticks: Internal memory for 500000 typical PCR protocols | Unlimited number of programs via network PC or USB memory sticks: Internal memory for 500000 typical PCR protocols | Unlimited number of programs via network PC or USB memory sticks: Internal memory for 500000 typical PCR protocols | |
Temperature range | 4...105 °C | 4...105 °C | 4...105 °C | 4...105 °C | 4...105 °C | 4...105 °C | 4...105 °C |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...