Portable turbidity meters, 2100Q

Supplier: HACH
2100Q01 2100QIS01
705-0669EA 0 INR
705-0669 705-0670
Portable turbidity meters, 2100Q
Turbidity Meters
Portable turbidity meters designed for drinking water and industry applications.

  • On screen menu prompts for calibration and verification
  • Rapidly Settling Turbidity™ (RST) mode to alleviate uncertainty in measurements
  • Two detector optical system for laboratory grade performance

The instrument can be customised with optional modules to transfer data to a computer.

Certifications: EPA 180.1 or ISO 7027

Ordering information: For full details of accessories including power modules, degassing and calibration sets, please contact your local Avantor agency.
Order Now

SPECIFICATIONS

Model 2100Q US EPA 2100Q ISO
Environmentally Preferable
Detector Photodiode Photo diode
Accuracy ±2,0% plus stray light ±2,0% plus stray light
Calibration Single (Rapidcal™) or full Single (Rapidcal™) or full
Memory 500 values 500 values
Reproducibility 0,01 NTU ±1,0%
Resolution 0,01 NTU 0,01 FNU
Sample volume 10 ml 10 ml
Cuvettes Ø×H 25×60 mm 25×60 mm
W×D×H 107×229×77 mm 107×229×77 mm
Weight 618 g 618 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR