Reciprocating shakers, HS 260

Supplier: IKA JANKE KUNKEL
3066602 3066603 3066702 3066703
444-2325EA 0 INR
444-2325 444-2326 444-2327 444-2328
Reciprocating shakers, HS 260
Shakers Reciprocating Shakers
Compact flat shakers with electronic adjustment of speed and timer. Control model has an RS232/analogue interface and integrated end point positioning for automated robot-controlled sampling, and all functions can be controlled and documented with optional labworldsoft® software.

  • Continuous or timer operation; basic model from 5 to 50 min, control model 0 to 599 min
  • Basic model has LED display for speed and time adjustment, control model has digital display for speed, time and operating mode
  • Can be used at 5 to 50 °C (80% relative humidity), in an
More Product Information
Order Now

SPECIFICATIONS

Model HS 260 basic HS 260 control
Environmentally Preferable
Shaking motion Reciprocating Reciprocating
Stroke 20 mm 20 mm
Speed range 20 - 300 min⁻¹ 10 - 300 min⁻¹
Display LED speed/timer Digital speed/timer/mode
W×D×H 360×420×100 mm 360×420×100 mm
Weight 8,5 kg 8,8 kg
Max. load 7,5 kg 7,5 kg
Motor rating input/output 45/10 W 45/10 W

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR