VWR® VMS Advanced Magnetic Hotplate Stirrers

Supplier: VWR Collection
442-0661EA 51473.52 INR
442-0661 442-0662 442-0664 442-0665 442-0667 442-0668
VWR® VMS Advanced Magnetic Hotplate Stirrers
Stirrers Magnetic Hotplate Stirrers
Compact stirrers with a ceramic glass plate provide excellent chemical resistance. Units feature digital error code display, a 'hot' top indicator to warn users that surface is hot, a fixed safety circuit that shuts off the heater if temperature rises above 550 °C, and three operating modes to choose from (standard, safe and adjustment protection). Stirrers have a speed display scale and optional capability to connect directly to a PT1000 temperature sensor; when using this functionality, control accuracy in the medium is ±0,5 °C.

  • Exact temperature setting via digital potentiometer
More Product Information
Order Now

SPECIFICATIONS

Model VMS-C4 Advanced VMS-C7 Advanced VMS-C10 Advanced
Plate material Glass-ceramic Glass-ceramic Glass-ceramic
Environmentally Preferable
Plate dimensions 100×100 mm 180×180 mm 260×260 mm
Max. stirring capacity H₂O 5 L 10 L 15 L
Speed range 100 - 1500 min⁻¹ 100 - 1500 min⁻¹ 100 - 1500 min⁻¹
W×D×H 150×260×105 mm 215×330×105 mm 300×415×105 mm
Temperature range 50…500 °C 50…500 °C 50…500 °C
Heat output 250 W 1000 W 1500 W
Power input/output 15/1,5 W 15/1,5 W 15/1,5 W
Weight 3 kg 5 kg 6 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR