VWR®, High Performance Bottles, Narrow Neck, Round, LDPE/HDPE/PP with Screw Caps

Supplier: VWR Collection
414004-153 414004-157 414004-166 414004-168
215-3400EA 0 INR
215-3400 215-3401 215-3402 215-3403 215-3404 215-3405 215-3406 215-3407 215-3408 215-3409 215-3410 215-3411 215-3412 215-3413 215-3414 215-3415 215-3416 215-3417 215-3418 215-3419 215-3420 215-3421 215-3422 215-3423 215-3424 215-3425 215-3426 215-3427 215-3428 215-3429 215-3430 215-1917 215-2290 215-2291 215-3407S 215-3403S 215-3402S 215-3404S 215-3405S 215-3406S 215-3400S VWRU414004-153 VWRU414004-157 215-3401S 215-3408S 215-3416S 215-3417S 215-3418S 215-3419S 215-3420S 215-3421S 215-3422S 215-3423S 215-3424S 215-3409S 215-3410S 215-3411S 215-3412S 215-3413S 215-3414S 215-3415S 215-3425S 215-3426S 215-2290S 215-3427S 215-3428S 215-2291S 215-3429S 215-3430S VWRU414004-166 VWRU414004-168
VWR®, High Performance Bottles, Narrow Neck, Round, LDPE/HDPE/PP with Screw Caps
Bottles Plastic Bottles
LDPE, HDPE or PP with PP screw cap, translucent and amber.

  • LDPE: Temperature resistant –100 to +80 °C
  • HDPE: Temperature resistant –100 to +120 °C
  • PP: Temperature resistant −40 to +135 °C, autoclavable
  • Leakproof

For storing and transporting liquids.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR