VWR®, Trousers for Ladies and Men, Polyester/Cotton

Supplier: VWR Collection
113-1896EA 0 INR
113-1896 113-1893 113-1878 113-1888 113-1889 113-1890 113-1891 113-1892 113-1885 113-1895 113-1887 113-1881 113-1882 113-1883 113-1884 113-1879 113-1886 113-1894 113-1880 113-1877 113-5996 113-6181
VWR®, Trousers for Ladies and Men, Polyester/Cotton
Workwear
These straight trousers are made of 65% polyester and 35% cotton. They are suitable for use in laboratories, hospitals, nursing homes and other medical areas. Ideal in combination with the VWR® tunics.

  • With two side and two back pockets
  • Elasticated waistband with button and zip closure can be manually adjusted for a perfect fit
  • Men's trousers also feature belt loops
  • Washable at 95 °C, suitable for industrial laundering

Colour: White

Density: 215 g/m²

Approved in accordance with Oeko-Tex® Standard 100.

Certifications: Approved in accordanceMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR